Skip to content Skip to navigation menu
Stanley ToolsBTFP1450D

BTFP1450D

BOST 50X1/4 BLEND HOSE w/FITTING
Item #117182996
Stanley ToolsBTFP1450D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The durable PVC/rubber blend resists twists and kinks, is flexible in extreme temperatures, and has a reinforced 300 PSI maximum operating pressure.

applications

  • Include framing, roofing, exterior/interior nailing and stapling

features

  • Hybrid polymer blend of rubber and PVC is abrasion resistant
  • Flexibility in extreme temperatures (-30° F to 150° F)
  • Reinforced 300 PSI maximum operating pressure
  • Low memory helps to resist coiling or kinking when in use
  • Applications include framing, roofing, exterior/interior nailing and stapling
Weight 4.485 LB
EAN or UPC 77914062394
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison