
description
- Ideal for a variety of finish applications, the 2-piece nailer and compressor Combo kit includes a 6 Gallon pancake compressor, a 18 gauge 2 In. brad nailer, a 2-1/2 In. 16 gauge straight finish nailer, a 25 Ft. air hose, and sample fasteners.
features
- 150 MAX PSI 6.0 Gallon tank (22.7 L) and 2.6 SCFM delivered at 90 PSI pump, enable long tool run time with quick recovery
- Bostitch high efficiency motor for easy start up in cold weather or extension cord application
- 14 gal or larger, 50-ft (15.2 m) or less
- Compressor features long-life oil-free, maintenance-free pump for convenient use
- 78.5 dBA operational noise level for a quiet work environment
- SB-1850BN 18 GA brad nailer drives 18GA brad nails from 5/8-in to 2-in
- SB-1664FN 16 GA straight finish nailer drives 16 GA straight finish nails from 1-1/4-in to 2-1/2-in
- 1/4-In x 15-ft PVC air hose includes fittings
- 1-1/4-In 18GA brad nails and 2-in 16GA straight finish nails are included
- Kit includes: one BTFP02012 pancake compressor, one SB-1850BN 18 gal brad nailer, one SB-1664FN 16 gal finish nailer, one 1/4-in x 25-ft air hose w/fittings and one hundred 2-in 16 gal brad nailer, (100) 1-1/4-in 18 gal brad nails
Weight | 42.21 LB |
EAN or UPC | 77914061168 |
