
description
- The Bostitch BTFP72156 smart point 15 gauge FN style angle finish nailer kit is designed to drive 15 gauge FN style angle finish nails from 1-1/4-in to 2-1/2-in length. This nailer features smart point technology: easy nail placement as a result of a smaller nose compared to current Bostitch nailers and no need to compress the contact trip to actuate the tool. The tool-free jam release mechanism allows for easy nail removal, and dial-a-depth control allows for precise countersinking of nails. It has a 16-in On-center gauge which flips out to measure exactly 16-in from end to nose for installing wall trim. It also has a selectable trigger system for either sequential or contact operation depending on your choice of operation, and the integrated air blower clears away debris to keep the work surface clean and dust-free. Other features of this finish nailer include: oil free operation, fitting, rear air exhaust, and belt hook with integrated pencil sharpener for easy accessibility. Kit includes: 15 gauge finish nailer, fitting, carrying case and extra no-mar tips.
features
- Smart point™ technology: easy nail placement as a result of a smaller nose compared to current Bostitch nailers and no need to compress the contact trip to actuate the tool
- Drives 15 gauge FN style angle finish nails from 1-1/4-in to 2-1/2-in length
- Integrated air blower allows to clear away debris from work surface
- Tool-free jam release mechanism for easy nail removal
Weight | 8.62 LB |
EAN or UPC | 77914060420 |
