Skip to content Skip to navigation menu
Stanley ToolsBTSB16PP

BTSB16PP

16 GA STRAIGHT FINISH NAIL PROJECT
Item #117182961
Stanley ToolsBTSB16PP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • A pack of 900 Bostitch® 16-gauge straight finishing nails, including 3 various sizes ideal for use on shoe moldings, baseboards and crown moldings.

features

  • Contains 3 most popular lengths for a variety of applications: 1-1/4-in length ideal for shoe molding
  • 2-in length ideal for baseboards
  • 2-1/2-in length ideal for crown molding
  • Includes (300) 1-1/4-in length, (300) 2-in length, (300) 2-1/2-in length for a total of 900 finishing nails
  • Fits most 16 GA straight nailers
  • For interior use only
Weight 1.515 LB
EAN or UPC 77914062219
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison