
description
- Don't let its small stature fool you. The Bostitch CAP1512-OF compressor is built for performance and portability. The high-output oil-free pump delivers 2.8 CFM at 90 PSI and 150 PSI max operating pressure for multiple finish tool operations. This compact unit offers a 1.5 HP (running) motor that draws 12 amps for easy start up without tripping circuit breakers. The 1.2 gallon compact design weighs only 23.5 lbs. for easy portability. An integrated control panel and a roll cage protect gauges from jobsite damage. Convenient storage pocket, onboard tool and hose storage plus a built-in cord wrap make this compact compressor perfect for transporting from the shop to the project.
features
- High-output oil-free pump delivers 2.8 CFM at 90 PSI and 150 PSI max working pressure for multiple finish tool operation
- 1.2 Gallon, 1.5 HP running motor draws only 12 amps for easy start-up without tripping circuit breakers
- Weighs only 23.5 lbs
- Extremely small cube design for easy portability
- LED on/off switch lets you know the compressor is on to reduce low-pressure misfires
- Integrated cord wrap for improved portability
- No-marring rubber feet
Weight | 30.26 LB |
EAN or UPC | 77914053446 |
