
description
- The Bostitch EHF1838K makes it easy for you to correctly install hardwood and bamboo flooring. An easy-sight tongue guide helps you accurately drive staples into the pocket--every time. Additionally, a non-marring cap ensures you won't scratch or mark your flooring material, and oil-free operation means you won't damage or stain your floor with accidental oil spills. Designed to work with almost any flooring size, the Bostitch EHF1838K features adjustable knobs for fastening flooring of varying thicknesses. Adjust between 5/16-in and 7/16-in for solid hardwood, or between 1/2 In. and 5/8 In. for engineered hardwood and bamboo applications. The Bostitch EHF1838K takes 18-gauge, 1 In. to 1-1/2-in staples. A magazine capacity of 100 staples keeps you in operation for longer periods of time--and reloading is fast and easy. A real workhorse, this stapler has a driving power of 160-in per pound between 70 and 120 PSI.
features
- Adjustable knobs allow for tool-free adjustment 5/16-in - 7/16-in for solid hardwood and 1/2-in to 5/8-in for engineered hardwood and engineered bamboo
- High visibility tongue engagement for faster installation and non-marring profile tips to prevent floor scratches
- Oil-free operation requires no regular maintenance and eliminates the risk of oil stains
- Swivel air fitting with internal filter improves maneuverability
Weight | 7.95 LB |
EAN or UPC | 77914052821 |
