Skip to content Skip to navigation menu
Stanley ToolsFMHT10358

FMHT10358

PULL CUTTER SINGLE SIDE RPL HEAD
Item #117180095
Stanley ToolsFMHT10358
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This FatMax® single-sided replaceable head pull cutter has a completely recessed blade, integrated metal tape splitter, hook piercer that pierces and cuts through single/double wall corrugate, and a single-sided replaceable blade head for convenience, waste reduction, and cost efficiency.* when working continuously with cutting tools in a fast-paced environment, accidents can happen. You can help reduce the risk of cuts, lacerations, and punctures on the job with the Stanley® line of safety knives.

features

  • Completely recessed blade helps reduce risk of injury.
  • Hook piercer pierces and cuts through single/double wall corrugate.
  • Single-sided replaceable blade head for convenience, waste reduction, and cost efficiency.*
  • Slip-resistant bi-material grip for comfort and control.
  • Metal tape splitter pierces and cuts through thick layered tape in one motion.
  • Lightweight design helps reduce user fatigue.**
  • Lanyard hang hole for easy transportation and storage.
  • Replacement blade: FMHT10375
Weight 0.171 LB
EAN or UPC 76174103588
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison