Skip to content Skip to navigation menu
Stanley ToolsFMHT10365

FMHT10365

TRI SLD BI-MATERIAL AUTO-RTRCT KNI
Item #117180091
Stanley ToolsFMHT10365
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This FATMAX® Auto-Retract Tri-Slide Safety Knife has a pressure-sensitive blade that automatically retracts once disengaged from the cutting surface. Its oversized, contoured tri-slide button can be engaged from three positions (top, left, and right side). With three blade depth settings to limit blade exposure and a blade lock to help prevent accidental blade exposure, this is a great cutting solution for corrugate, tape, and more. When working continuously with cutting tools in a fast-paced environment, accidents can happen. You can help reduce the risk of cuts, lacerations, and punctures on the job with the STANLEY® line of safety knives.

features

  • Pressure-sensitive blade automatically retracts once disengaged from cutting surface.
  • Oversized, contoured tri-slide button can be engaged from three positions (top, left, and right side).
  • Ergonomic, slip-resistant bi-material grip for comfort and control.
  • Three blade depth settings limit blade exposure and help protect contents.
  • Blade lock helps prevent accidental blade exposure.
  • Lightweight design helps reduce user fatigue.**
  • Quick, tool less blade change.
  • Accepts standard round-point utility blades.
  • Integrated blade storage in handle.
  • Lanyard hang hole for easy transportation and storage.
Weight 0.19 LB
EAN or UPC 76174103656
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison