description
- 1/4-in x 100-Ft Yellow Reinforced Air Hose.
features
- Reinforced 300 PSI max operating pressure, designed for maximum hose life
- Hybrid polymer blend of rubber and PVC is abrasion resistant, designed for the toughest jobsites
- Flexibility in extreme temperatures (-30°F to 150°F)
- Low memory allows hose to lay down flat and does not kink or coil up when in use
- Strain reliefs provide flexible reinforcement for extended life
- Safety yellow color for improved jobsite visibility
- Hybrid polymer hose design is lighter than rubber hoses
| Weight | 7.75 LB |
| EAN or UPC | 77914052296 |

