Skip to content Skip to navigation menu
Stanley ToolsPRO-14100

PRO-14100

PROZHOZE 1/4IN X 100
Item #117178161
Stanley ToolsPRO-14100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This air hose is tough and flexible. It is lightweight for easy management. Use this air hose for finish carpentry and roofing jobs.

features

  • Rugged reinforced polyurethane construction is abrasion puncture and chemical resistant
  • Flexible from -40° to 180°F for revolutionary workability
  • Reusable 1/4" MPT fittings are field repairable in three easy steps
  • Non-marring translucent material provides a clear view of airline contaminants
  • HI-VIS safety yellow color for improved job-site visibility
  • Snap-fit strain reliefs provide flexible reinforcement for extended life
  • Up to 2x lighter than standard air hoses
  • Ribbed design prevents hose from sticking to itself or other job-site obstructions
Weight 4.743 LB
EAN or UPC 77914042006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison