description
- The Bostitch® PRO-1450 is a light-weight, flexible, feature-packed 1/4 In. x 50 Ft. air hose. Made for the job site, the PRO-1450 is constructed from rugged reinforced polyurethane and is abrasion, puncture and chemical resistant. Hot or cold the PRO-1450 works and stays flexible down to -40°F! The ribbed design prevents the hose from sticking to itself or other obstacles on the job-site. The reusable fitting and available repair kits make field repair a snap.
features
- Rugged reinforced polyurethane construction is abrasion, puncture, and chemical resistant
- Flexible from -40° to 180° F for revolutionary workability
- Reusable 1/4-in MPT fittings are field repairable in three easy steps
- Non-marring translucent material provides a clear view of airline contaminants
| Weight | 2.431 LB |
| EAN or UPC | 77914041993 |

