Skip to content Skip to navigation menu
Stanley ToolsS8DGAL-FH

S8DGAL-FH

STK,120,PLN,2-3/8,GA
Item #117178066
Stanley ToolsS8DGAL-FH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bostitch® manufactures over 2000 types of fasteners. Each fastener is engineered for optimal performance in Bostitch® tools, and for exceeding the performance expectations of our customers. Our goal is to continually increase efficiency, productivity and quality, and to ensure building code compliance through the ICC ESR 2020, ICC ESR 1539 and ICC ER 5426 reports. Our team of engineers leads the industry in innovation and design. Utilizing our advanced laboratory, our team of engineers conducts environmental testing to study the effects of storm forces and other weather conditions, withdrawal testing to evaluate new coatings, penetration testing to evaluate drive characteristics, and development testing to optimize withdrawal, shear and pull-through performance.

features

  • Thickcoat™ galvanized finish delivers consistent, corrosion-resistant performance in pressure treated lumber and exterior applications
  • Smooth shank geometry delivers acceptable withdrawal capacity when extra holding power is not required
  • Diamond point style provides maximum holding power for general-purpose applications
  • Fits the following Bostitch tools: N79WW, N80SB, N86S, N88WWB, N100S, F28WW
Weight 16.12 LB
EAN or UPC 77914038795
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison