Skip to content Skip to navigation menu
Stanley ToolsSL1838BC

SL1838BC

BOS CAP STAPLER
Item #117178037
Stanley ToolsSL1838BC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 18 gal cap stapler is used to secure felt, house wrap, and thin foam. Easily drive staples to the desired depth, and choose between sequential or contact operation with a selectable trigger. Depend on this 18 gal cap stapler for efficiency and productivity.

features

  • Designed to be the preferred method of securing felt, house wrap and thin foam
  • Adjustable depth of drive sets staples to the desired depths quickly and conveniently
  • Selectable trigger operation converts from sequential to contact operation
  • Includes internal air filter for maximum reliability
  • Belt hook for added convenience
  • Kit includes: stapler, 1/4-in swivel air fitting, carry case, 1,000 1-in SL staples, 1,000 Bostitch caps
  • Staples: 18 gal, 5/16-in crown, 1-1/2-in long staples
Weight 12.84 LB
EAN or UPC 77914052968
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison