Skip to content Skip to navigation menu
Stanley ToolsSTCR50191/4-1M

STCR50191/4-1M

STPL,5019,7/16CN,1/4
Item #117178023
Stanley ToolsSTCR50191/4-1M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bostitch 1/4 In. x 7/16 In. heavy-duty PowerCrown™ staples use PowerCrown™ technology, which improves drivability and reduces buckling. The coated finish increases the withdrawal strength. These heavy-duty PowerCrown™ staples fit Bostitch tools: PC1000, PC2000, PC4000, PC4000C1, PC5000, H30-8, P6C-8, USO56-2.

features

  • PowerCrown™ technology improves drivability and reduces buckling
  • The coated finish increases withdrawal strength
  • 1000 staples per package
  • Fits Bostitch tools: PC1000, PC2000, PC4000, PC4000-OC1, PC5000, H30-8, P6C-8, USO56-1
Weight 0.25 LB
EAN or UPC 77914005100
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison