description
- This single-sided round tip bi-material pull cutter has a completely recessed blade with a rounded nose ideal for cutting through shrink wrap and film. It features an integrated metal tape splitter and slip-resistant bi-material grip. Plus, its lightweight design helps reduce user fatigue.** when working continuously with cutting tools in a fast-paced environment, accidents can happen. You can help reduce the risk of cuts, lacerations, and punctures on the job with the Stanley® line of safety knives.
features
- Completely recessed blade helps reduce risk of injury.
- Rounded nose ideal for cutting through shrink wrap and film, while reducing the risk of damage to internal products.
- Metal tape splitter pierces and cuts through thick layered tape in one motion.
- Slip-resistant bi-material grip for comfort and control.
- Lightweight design helps reduce user fatigue.**
- Lanyard hang hole for easy transportation and storage.
| Weight | 0.84 LB |
| EAN or UPC | 76174814989 |

