description
- This 26-inch wide 2-Drawer Middle Tool Chest is constructed of all steel for strength and durability. It has two 50-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Recommended with this unit is our 26 in. W 100 Series 4-Drawer Tool Chest (STST22643BK) and 26 in. W 100 Series 4-Drawer Rolling Tool Cabinet (STST22742BK), sold separately.
features
- Two 50 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
- Keyed internal locking system safeguards tools
- Full-width black steel drawer trim for grip
- Use for additional storage and organization between the tool chest (STST22643BK) and rolling cabinet (STST22742BK), sold separately
- All-steel construction provides strength and durability
- 1,830 cubic inches of storage capacity
| Weight | 32.0 LB |
| EAN or UPC | 721615312004 |

