description
- This 26-inch wide 5-Drawer Tool Chest & Cabinet is constructed of all-steel for strength and durability. It has 30-pound load capacity, full-extension ball-bearing drawer slides, and a keyed locking system with two external lock bars to safeguard tools. Its load rating is 300 pounds with four 3-inch x 1-inch casters, two of which lock and swivel. Hinged cover supports hold the lid open, and a non-slip open weave top mat helps protect the cabinet surface.
features
- 30 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
- 300 lb. overall load rating with four 3 in. x 1 in. casters, two of which lock and swivel
- Keyed locking system with external lock bars safeguards tools
- Hinged cover support holds the lid open
- Spacious bulk storage area with slide-up panel door
- Full-width black steel drawer trim for grip
- Non-slip open weave top mat helps protect the cabinet surface
- All-steel construction provides strength and durability
- 10,227 cubic inches of storage
| Weight | 77.0 LB |
| EAN or UPC | 721615311984 |

