description
- This 26-inch wide 4-Drawer Rolling Cabinet is constructed of double-wall steel for strength and durability. It has four 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Its load rating is 650 pounds with four 4.5-inch x 1.5-inch casters, two of which lock and swivel. Included is a non-slip open weave top mat to help protect the cabinet surface. Recommended with this unit are our 26 in. W 300 Series 5-Drawer Tool Chest (STST22655BK) and 26 in. W 300 Series 2-Drawer Middle Chest (STST22623BK), sold separately.
features
- Four 85 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
- 650 lb. load rating with 4.5 in. x 1.5 in. casters, two of which lock and swivel
- Keyed internal locking system safeguards tools
- Full-grip tubular side handle for portability
- Non-slip open weave top mat helps protect the cabinet surface
- Full-width aluminum drawer trim for grip
- Double-wall steel construction provides strength and durability
- 8,202 cubic inches of storage capacity
| Weight | 105.0 LB |
| EAN or UPC | 721615312066 |

