description
- This 31-inch wide 5-Drawer Mobile Workbench is constructed of all-steel for strength and durability. It has a Medium Density Fiberboard (MDF) work surface that is removable and reversible, along with five 50-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Its load rating is 500 pounds with four 4-inch x 2-inch casters, two of which lock and swivel. Unique features of this product include a molded top with a power tool holster and compartments to organize small parts, screwdriver storage along the back for holding tools in an upright position, and a power strip with three outlets.
features
- Medium Density Fiberboard (MDF) work surface is removable and reversible
- Includes a power strip built into the molded top with three outlets to charge batteries and accessories
- Five 50 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
- 500 lb. load rating with four 4 in. x 2 in. casters, two of which lock and swivel
- Keyed internal locking system safeguards tools
- Molded top includes a power tool holster and compartments to organize small parts around the work surface
- Additional compartment storage for hand tools and small parts is accessible under the work surface
- Screwdriver storage along the back holds tools in an upright position
- All-steel construction provides strength and durability
- 9,021 cubic inches of storage
| Weight | 80.0 LB |
| EAN or UPC | 721615312028 |

