Skip to content Skip to navigation menu
Stanley ToolsSWKWBN100

SWKWBN100

BRAD NAILS 1" 1,000 UNITS - WHITE
Item #103759505
Stanley ToolsSWKWBN100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ease is the number one rule when it comes to Fastening. Stanley has made selecting and storing fasteners hassle-free with color coded packaging for accurate identification in the store. The packages are reusable, full-visibiltiy cases for durability on the work site.

features

  • Sturdy plastic packaging reduces staple breakage
  • Used for craft, hobby and finish carpentry projects
  • Color-coded packaging makes size and product selection a cinch
  • Fits TR200, TRE500 & TRE600 series tools
Weight 0.59 LB
EAN or UPC 76174058390
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison