Skip to content Skip to navigation menu
Stanley ToolsTRA704T

TRA704T

HEAVY DUTY NARROW CROWN STAPLES 1/4
Item #105845796
Stanley ToolsTRA704T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ease is the number one rule when it comes to fastening. Stanley has made selecting and storing fasteners hassle-free with color coded packaging for accurate identification in the store. The packages are sturdy plastic, water-resistant cases for durability on the work site.

features

  • For heavy duty stapling jobs such as insulation, carpet under laying and roofing felt
  • Color-coded packaging makes size and product selection a cinch
  • Sturdy plastic packaging reduces staple breakage
  • Fits the following staplers: TRE550, TR250, TR150HL/TR150, TR110, PHT250C, and pht150C.
Weight 0.24 LB
EAN or UPC 76174054194
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison