- 6 V Battery Voltage
- Scene Lighting
- 615 lm Maximum Lumens
- 18 h Run Time
- Rechargeable
description
- This industrial-duty, rechargeable lantern features a bright smooth flood light with high reliability. This Standard System model includes the shoulder strap, AC and DC charge cords and charge rack. Available with optional direct wire vehicle mount system.
- The E-Flood is an industrial-duty, rechargeable, portable lantern featuring the latest power LED technology for high brightness, long runtime and high reliability. The E-Flood uses 6 LEDs and wide pattern reflectors to produce a uniform flood pattern. Jumper selectable high or low setting to allow selection of more light output or more runtime. Available in LiteBox, FireBox and Power Failure models.
features
- 615 lumens on high
- Choose low mode for a run time of 18 hours
- Swivel neck allows you to aim the beam where you need it
- Sealed lead acid battery is rechargeable up to 500 times
- IPX4 rated for weather resistant operation.
- Jumper-selectable to high or low setting
- 126 meter beam distance
- Most models meet applicable European Community Directives.
- Charge rack meets requirements of NFPA 1901-14.1.11.2 (2016) mounted in any position.
| Max. Lumens | 615 lm |
| No. of Batteries | 1 |
| Battery Type | 6V Sealed Lead Acid |
| Type | Scene Lighting |
| Color | Orange |
| Rechargeable | Yes |
| Run Time | 18 h |
| Battery Included | Yes |
| Weight | 0.0 KG |

