- 6 V Battery Voltage
- Legacy
- 540 lm Maximum Lumens
- 15 h Run Time
- Rechargeable
description
- This industrial-duty, rechargeable lantern features a bright 540 lumens of light in a spot beam pattern that reaches 469 meters. This Power Failure System model includes circuitry that automatically illuminates the light when the power goes off.
- The E-Spot is an industrial-duty, rechargeable, portable lantern featuring the latest in power LED technology for high brightness, long runtime and high reliability. The E-Spot uses 3 LEDs and deep dish parabolic reflectors to produce a large spot pattern. Jumper selectable high or low setting to allow selection of more light output or more runtime. Available in LiteBox, FireBox and Power Failure models.
features
- 540 lumens on high
- 469 meter beam distance
- Choose low mode for a run time of 15 hours
- Swivel neck allows you to aim the beam where you need it
- IPX4 rated for weather resistant operation
- Jumper-selectable to high or low setting
- Fits existing LiteBox mounting racks
- Most models meet applicable European Community Directives.
- Charge rack meets requirements of NFPA 1901-14.1.11.2 (2016) mounted in any position.
| No. of Batteries | 1 |
| Color | Beige |
| Battery Type | 6V Sealed Lead Acid |
| Rechargeable | Yes |
| Run Time | 15 h |
| Type | Legacy |
| Max. Lumens | 540 lm |
| Battery Included | Yes |
| Weight | 0.0 KG |

