- 1.5 V Battery Voltage
- 85 lm
- 24 h Run Time
description
- When you need a Division 1 headlamp that provides you with the broadest range of lighting, the Trident HAZ-LO provides a good mix of light for both distance and up-close work.
- The Trident Haz-Lo intrinsically safe headlamp features two lighting levels. Use the (3) three Ultra Bright 5mm LEDs for up close task lighting or the single C4 power LED for long distance lighting needs. The light is packaged with an elastic headstrap and rubber hard hat strap.
features
- Class I, Div 1 safety rated
- 85 lumen spot beam for 102 meter distance
- 30 lumen flood beam that runs 24 hours
- Push button switch is easy to use, even with a gloved hand
- Tilting head prevents neck fatigue
- Durable, thermoplastic construction
- IPX4 rated for water resistance
- Class 1, Div 1, Groups A,B,C,D
- Class II, Div 1, Groups E,F,G
- Class III
- T-Class: T4 Exia. (Approved using: Energizer E92, Duracell MN2400, Rayovac No. 824 and Panasonic AM-4 alkaline batteries or Energizer EA92 and Energizer L92 lithium batteries)
- ITS 14 ATEX 28062
- IECEx ETL 14.0038
- II 1G Ex ia IIA T4 Ga
- II 2G Ex ib IIB T4 Gb (Approved using: Rayovac No. 824 and Panasonic AM-4 alkaline batteries or Energizer EA92 and L92 lithium batteries)
- Meets applicable European Community directives.
| Battery Size | AAA |
| Run Time | 24 h |
| No. of Batteries | 3 |
| Beam Length | 102 m |
| Weight | 0.5 LB |
| EAN or UPC | 80926610255 |

