- 163 lm Maximum Lumens
- 12 h Run Time
- Rechargeable
description
- Add this feature-laden, safety approved rechargeable Knucklehead Flood HAZ-LO worklight to your toolbox of instrinsically safe equipment. It provides a soft flood pattern to safely illuminate any work area. The clip and removable magnet allow for hands-free use.
- The Knucklehead HAZ-LO is a lightweight, rechargeable, hand-held work light with a 210 degree articulating head that rotates a full 360 degrees. This light features an extremely strong magnet, the latest in C4 power LED technology, microprocessor controlled high and low intensity modes, emergency flash and moonlight mode. Spot and Flood models available with either an integrated storable hang hook or clip. Removable magnet with 135 lb pull strength features a replaceable rubber boot. Available with optional 4 "AA" battery carrier for non-rechargeable operation.
features
- Class I, Div. 1 safety rated
- Smooth flood light illuminates your entire work area
- 163 lumens on high
- Choose low mode for 16 hour runtime
- Articulating head so you can aim the light where you need it
- On/off button is easy to operate when wearing heavy gloves
- IPX4 rated for water resistance
- Class I, II Division 1, Groups C,D,F,G
- Class III
- T-Code: T4
- Exia
- NON-INCENDIVE: Class I Division 2
- Groups A,B,C,D, T-CODE T4 Permissible Flashlight: Approval No. 20-A140001-0
- Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
| Color | Orange |
| Run Time | 12 h |
| Max. Lumens | 163 lm |
| Weight | 25.9 LB |
| EAN or UPC | 80926916579 |

