- 1.000" Ball Circle Diameter
- .200" Lead
- Right Hand
- 72" Long
- Alloy Steel
| Thread Lead | 0.2 in |
| Bolt Holes | 5 |
| Ball Nut Length | 3 in |
| Thread Hand | Right Hand |
| Bolt Hole Size | 0.281 in |
| Flange Diameter | 2.75 in |
| Preload | Yes |
| Radius Over Return Tubes | 1.042 in |
| O.D. of Ball Nut | 1.62 in |
| Dynamic Load Rating | 1565 lbf |
| Static Load Rating [Max] | 13073 lbf |
| Wipers | Integral |
| Root Diameter | 0.865 in |
| No. of Circuits | 2 |
| Ball Circle Dia. | 1 in |
| Length | 72 in |
| Bolt Circle Dia. | 2 1/4 in |
| Material | Alloy Steel |
| Distance Across Return Tubes | 1.134 in |
| Screw OD | 0.978 in |
| Precision Level | Precision Plus |
| Weight | 13.4 LB |

