- ER Series Bearing
- 7/8" ID x 52 mm OD x 1 3/8" Overall Width
- 3/4" Outer Ring Width
- Double Shielded
- Snap Ring on OD
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Size | 205 |
| Cage Material | Nylon |
| Inch/Metric | Inch Bore |
| Precision Level | Standard (ABEC 1) |
| Inner Ring O.D. | 1 21/64 in |
| Origin | Wide Inner Ring |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| O.D. | 52 mm |
| Enclosure | Double Shielded |
| Cage Type | Plastic |
| Dynamic Load Rating | 3490 lbf |
| Outer Ring Width | 3/4 in |
| Capacity | Standard Capacity |
| O.D. Type | Straight w/ Snap Ring |
| Snap Ring | With Snap Ring |
| Material | Steel |
| Precision | Standard |
| Seal Type | Non-Contact Seals |
| I.D. | 7/8 in |
| Static Load Rating [Max] | 1760 lbf |
| Inner Ring Width | 1 11/32 in |
| Temperature Range [Min] | -30 °F |
| Snap Ring O.D. | 2 17/64 in |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 275 °F |
| Lubricant | Polyurea Base |
| Preload Level | None |
| No. in Set | Single Bearing |
| Set Screw Offset | 17/64 in |
| Seal Material | Metal |
| Snap Ring Thickness | 0.046875 in |
| Set Screw Size | 1/4-28 |
| Width | 1 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Ball Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 87796227279 |

