- 1 1/2" ID x 80 mm OD x 21 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
description
- This "Y" series extra wide inner ring setscrew bearing has increased shaft support for HVAC and other industrial applications. The bearings feature superfinished raceways, grade 10 balls, and antiback-out nylon patch setscrews. They are factory prelubricated and are relubricatable.Setscrew mounting feature is ideal for reversing load applications.
| Static Load Rating [Max] | 4000 lbf |
| I.D. | 1 1/2 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.938 in |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 8150 lbf |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Ball Bearing |
| Overall Width | 1.938 in |
| Enclosure | Double Sealed |
| Material | Steel |
| Outer Ring Width | 21 mm |
| O.D. | 80 mm |
| Weight | 1.795 LB |
| EAN or UPC | 87796189508 |

