- Flex-Link Coupling Type
- 1.75 in Bore Diameter
- 7.25 in Outside Diameter
- 100 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Bore Dia. [Max] | 4 1/4 in |
| Has Finished Bore | Yes |
| Outside Dia. | 7.25 in |
| Bore Dia. [Min] | 1 3/4 in |
| Bore Type | Finished Bore |
| Length Through Bore | 3.75 in |
| Set Screw Size | 1/2-13 |
| Peak Overload Torque | 34500 lb/in |
| Set Screw | 1/2-13 |
| Bore Range [Max] | 4.25 in |
| Coupling Type | Flex-Link |
| Hub Type | Delta |
| Hub Dia. | 7 1/4 in |
| Rated HP @ 1,150 rpm (Standard Motor) | 418 hp |
| Torque | 22900 in lb |
| Rated Power @ 100 rpm | 36.3 hp |
| Bore Range [Min] | 1.75 in |
| Rated HP @ 3,500 rpm (Standard Motor) | 1268 hp |
| Rated HP @ 875 rpm (Standard Motor) | 317 hp |
| Hub Overall Length | 3.88 in |
| Material | Ductile Iron |
| Color | Metallic |
| Coupling Size | 100 |
| Rated HP @ 1,750 rpm (Standard Motor) | 634 hp |
| Weight | 39.0 LB |
| EAN or UPC | 685144392695 |

