- Coupling Flange
- 11TR Coupling Size
- Taper-Lock Bushing Type
- 2525 Bushing Series
| Color | Gray |
| Overall Length | 8 in |
| Hub Length | 3.06 in |
| Keyway Size | No Keyway |
| Rated HP @ 3,600 rpm | 259 hp |
| Rated HP @ 1,800 rpm | 129 hp |
| Bushing Series | 2525 |
| Set Screw | 1/2-13 |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 5.63 in |
| Bushing Type | Taper-Lock |
| Material | Cast Iron |
| Coupling Type | Coupling Flange |
| Rated Power @ 100 rpm | 7 1/5 hp |
| Bore Dia. [Max] | 2 1/2 in |
| Inch/Metric | Inch |
| Mounting | Rear |
| Outside Dia. | 8.63 in |
| Coupling Size | 11TR |
| Torque | 4530 in lb |
| Bore Type | Bored to Accept 2525 Taper Lock Bushing |
| Rated HP @ 1,200 rpm | 86 hp |
| Weight | 17.0 LB |
| EAN or UPC | 685144622846 |

