- Flex-Link Coupling
- 1" Bore Diameter
- 1.23" Length Through Bore
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Bore Range [Min] | 0.44 in |
| Coupling Type | Flex-Link |
| Torque | 750 in lb |
| Set Screw | 1/4-20 |
| Bore Type | Finished Bore |
| Color | Metallic |
| Coupling Size | 040 |
| Bore Range [Max] | 1.625 in |
| Material | All-Metal |
| Has Finished Bore | Yes |
| Hub Type | Round |
| Length Through Bore | 1.23 in |
| Outside Dia. | 2.56 in |
| Hub Dia. | 2.56 in |
| Peak Overload Torque | 1125 lb/in |
| Weight | 1.25 LB |
| EAN or UPC | 685144392800 |

