- Size F3 Coupling Flex Hub
- 3 5/8" Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Coupling Size | F3 |
| HP @ RPM | 150 hp @ 100 rpm |
| Hub Dia. | 5 5/8 in |
| Torque Rating [Max] | 94500 in lb |
| RPM [Max] | 4000 rpm |
| Length Through Bore | 3.59 in |
| Material | 1045 Carbon Steel |
| Weight | 15.4 LB |
| EAN or UPC | 697904030297 |

