- LC110 Coupling Size
- 13/16 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.69 in Length Through Bore
applications
- Suited for applications over 1,750 rpm
features
- Drilled and tapped to accept collar mounting screws
includes
- One setscrew
| Torque | 792 in lb |
| Depth | 2.56 in |
| Coupling Type | Jaw |
| Hub Dia. | 3 5/16 in |
| Rated HP @ 1,800 rpm | 23 hp |
| Rated HP @ 3,600 rpm | 45.36 hp |
| Coupling Size | LC110 |
| Outside Dia. | 3.31 in |
| Bore Dia. [Min] | 5/8 in |
| No. of Jaws | 3 |
| Bore Dia. [Max] | 1.6200 in |
| Overall Length | 4.25 in |
| RPM [Max] | 5000 rpm |
| Lock Type | Setscrew |
| Rated Power @ 1,000 rpm | 1.26 kW |
| Length Through Bore | 1.69 in |
| Hub Type | 1 |
| Approximate Bore | 2.56 in |
| Rated HP @ 1,200 rpm | 15.12 hp |
| Elastomeric Member | SOX (NBR) Rubber |
| Color | Metallic |
| Material | Sintered Iron |
| Keyway Size | 3/16 x 3/32 |
| Set Screw Size | 3/8-16 |
| Weight | 3.1 LB |
| EAN or UPC | 685144118301 |

