- Self-Centering Style
- SLD 1350 Type
- 150 mm Inside Diameter
- 200 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Material | Silver/Metallic |
| Mountable Thickness | 1.339 in |
| Pressure on the Hub | 21611 psi |
| I.D. | 150 mm |
| Contact Length | 34 mm |
| Screw Tightening Torque | 136 lb/ft |
| Thickness | 2.126 in |
| Style | Self-Centering |
| O.D. | 200 mm |
| Collar Width | 54 mm |
| Total Width @ Relaxed State | 68 mm |
| Screw Style | Socket Head Cap Screw |
| Screw Material | Steel |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 81837 lb/ft |
| No. of Screws | 10 |
| Torque | 136 in lb |
| Shaft Tolerance | -0.0025 in |
| Set Screw Size | M14 |
| Pressure on the Shaft | 21901 psi |
| Transmitted Torque (Max) | 20137 lb/ft |
| Hub Bore Tolerance | 0.0028 in |
| Type | SLD 1350 |
| Inch/Metric | Metric |
| Weight | 11.905 LB |
| EAN or UPC | 697904983098 |

