- Self-Centering Style
- SLD 1350 Type
- 160 mm Inside Diameter
- 210 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Material | Silver/Metallic |
| Contact Length | 34 mm |
| Pressure on the Hub | 24802 psi |
| Style | Self-Centering |
| Hub Bore Tolerance | 0.0028 in |
| Screw Tightening Torque | 136 lb/ft |
| O.D. | 210 mm |
| Set Screw Size | M14 |
| I.D. | 160 mm |
| Type | SLD 1350 |
| Transmitted Torque (Max) | 25775 lb/ft |
| Screw Style | Socket Head Cap Screw |
| Screw Material | Steel |
| Thickness | 2.126 in |
| Torque | 136 in lb |
| Total Width @ Relaxed State | 68 mm |
| Mountable Thickness | 1.339 in |
| Inch/Metric | Metric |
| Locking Type | Internal Locking |
| Collar Width | 54 mm |
| Shaft Tolerance | -0.0025 in |
| Transmitted Axial Force | 98204 lb/ft |
| Pressure on the Shaft | 24511 psi |
| No. of Screws | 12 |
| Weight | 13.007 LB |
| EAN or UPC | 697904983104 |

