- Self-Centering Style
- SLD 1350 Type
- 170 mm Inside Diameter
- 225 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Easy mounting and dismounting
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Screw Material | Steel |
| Locking Type | Internal Locking |
| Mountable Thickness | 1.732 in |
| Pressure on the Shaft | 19290 psi |
| Screw Style | Socket Head Cap Screw |
| I.D. | 170 mm |
| Transmitted Torque (Max) | 27386 lb/ft |
| Collar Width | 64 mm |
| O.D. | 225 mm |
| Total Width @ Relaxed State | 78 mm |
| Pressure on the Hub | 17840 psi |
| Thickness | 2.52 in |
| Contact Length | 44 mm |
| No. of Screws | 12 |
| Transmitted Axial Force | 98204 lb/ft |
| Shaft Tolerance | -0.0025 in |
| Material | Silver/Metallic |
| Inch/Metric | Metric |
| Torque | 136 in lb |
| Hub Bore Tolerance | 0.0028 in |
| Style | Self-Centering |
| Screw Tightening Torque | 136 lb/ft |
| Set Screw Size | M14 |
| Type | SLD 1350 |
| Weight | 15.212 LB |
| EAN or UPC | 697904983111 |

