- Self-Centering Style
- SLD 1350 Type
- 190 mm Inside Diameter
- 250.01 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Screw Style | Socket Head Cap Screw |
| Transmitted Torque (Max) | 38260 lb/ft |
| Inch/Metric | Metric |
| Hub Bore Tolerance | 0.0028 in |
| Transmitted Axial Force | 122755 lb/ft |
| Type | SLD 1350 |
| No. of Screws | 15 |
| Thickness | 2.52 in |
| I.D. | 190 mm |
| Pressure on the Shaft | 21611 psi |
| Collar Width | 64 mm |
| Shaft Tolerance | -0.0028 in |
| O.D. | 250.01 mm |
| Material | Silver/Metallic |
| Total Width @ Relaxed State | 78 mm |
| Pressure on the Hub | 20160 psi |
| Mountable Thickness | 1.732 in |
| Screw Tightening Torque | 136 lb/ft |
| Style | Self-Centering |
| Set Screw Size | M14 |
| Torque | 136 in lb |
| Locking Type | Internal Locking |
| Screw Material | Steel |
| Contact Length | 44 mm |
| Weight | 17.637 LB |
| EAN or UPC | 697904983135 |

