- Self-Centering Style
- SLD 1750 Type
- 3 3/4 in Inside Diameter
- 5.315 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Contact Length | 0.945 in |
| Hub Bore Tolerance | 0.0025 in |
| Transmitted Torque (Max) | 6058 lb/ft |
| Material | Silver/Metallic |
| O.D. | 5.315 in |
| Collar Width | 1.575 in |
| Width to Flange | 1.142 in |
| Torque | 61 in lb |
| Shaft Tolerance | -0.0022 in |
| Pressure on the Shaft | 18382 psi |
| Screw Style | Socket Head Cap Screw |
| I.D. | 3 3/4 in |
| Style | Self-Centering |
| Screw Material | Steel |
| No. of Screws | 10 |
| Screw Tightening Torque | 61 lb/ft |
| Mountable Thickness | 0.945 in |
| Pressure on the Hub | 19455 psi |
| Thickness | 1.142 in |
| Total Width @ Relaxed State | 1.969 in |
| Type | SLD 1750 |
| Inch/Metric | Inch |
| Set Screw Size | M10 |
| Transmitted Axial Force | 38771 lb/ft |
| Locking Type | Internal Locking |
| Weight | 4.409 LB |
| EAN or UPC | 697904982695 |

