- Self-Centering Style
- SLD 1750 Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Eliminates keyways
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Allows for precise positioning to eliminate axial preloading
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Easy mounting and dismounting
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Set Screw Size | M6 |
| Shaft Tolerance | -0.0013 in |
| Type | SLD 1750 |
| Material | Silver/Metallic |
| Transmitted Axial Force | 7242 lb/ft |
| No. of Screws | 6 |
| Style | Self-Centering |
| Screw Material | Steel |
| Collar Width | 28 mm |
| Locking Type | Internal Locking |
| I.D. | 20 mm |
| Hub Bore Tolerance | 0.0015 in |
| Torque | 10 in lb |
| O.D. | 47 mm |
| Thickness | 1.102 in |
| Screw Tightening Torque | 10 lb/ft |
| Width to Flange | 22 mm |
| Pressure on the Shaft | 26092 psi |
| Transmitted Torque (Max) | 238 lb/ft |
| Mountable Thickness | 0.669 in |
| Inch/Metric | Metric |
| Pressure on the Hub | 16328 psi |
| Contact Length | 17 mm |
| Total Width @ Relaxed State | 34.01 mm |
| Screw Style | Socket Head Cap Screw |
| Weight | 0.617 LB |
| EAN or UPC | 697904982046 |

