- Self-Centering Style
- SLD 1850 Type
- 150 mm Inside Diameter
- 200 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| I.D. | 150 mm |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 90676 lb/ft |
| Torque | 136 in lb |
| Screw Material | Steel |
| O.D. | 200 mm |
| Hub Bore Tolerance | 0.0028 in |
| Screw Style | Socket Head Cap Screw |
| Transmitted Torque (Max) | 22312 lb/ft |
| Thickness | 2.126 in |
| Pressure on the Hub | 22771 psi |
| Mountable Thickness | 1.339 in |
| Contact Length | 34 mm |
| Style | Self-Centering |
| Inch/Metric | Metric |
| Collar Width | 54 mm |
| No. of Screws | 10 |
| Type | SLD 1850 |
| Set Screw Size | M14 |
| Total Width @ Relaxed State | 68 mm |
| Screw Tightening Torque | 136 lb/ft |
| Material | Silver/Metallic |
| Pressure on the Shaft | 23061 psi |
| Shaft Tolerance | -0.0025 in |
| Weight | 11.905 LB |
| EAN or UPC | 697904981551 |

