Timken Co.
16283
Series 16000 Single Cup; 2.844" OD x 3/4" Wide; 0.090" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186210
- Series 16000 Single Cup
- 2.844" OD x 3/4" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Origin | Cups |
| Series | 16000 |
| O.D. | 2.844 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| K Factor | 1.453261 |
| I.D. | N/A |
| Radial Rating | 3055.4 lbf |
| Cup Width | 3/4 in |
| Tolerance | Standard |
| Material | Steel |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.09 in |
| Weight | 0.419 LB |
| EAN or UPC | 53893191201 |
