The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
Tolerance
Standard
Origin
Cups
Material
Steel
O.D.
2.844 in
Cup Width
0.625 in
Housing Fillet Radius [Max]
0.05 in
K Factor
1.453261
Enclosure
N/A
O.D. Type
Straight
Radial Rating
3055.4 lbf
Cup Type
Single Cup
Series
16000
Bearing Type
Single Cup
Weight
0.357 LB
EAN or UPC
53893191263
We're here for you
with Service Centers across the country - We have your back