Timken Co.
19283X
Series 19000 Single Cup; 2.835" OD x 9/16" Wide; 0.080" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721432
- Series 19000 Single Cup
- 2.835" OD x 9/16" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.08 in |
| Bearing Type | Single Cup |
| Radial Rating | 2736.3 lbf |
| K Factor | 1.314592 |
| Cup Type | Single Cup |
| Origin | Cups |
| Series | 19000 |
| Material | Steel |
| Tolerance | Standard |
| I.D. | N/A |
| O.D. | 2.835 in |
| Cone Width | N/A |
| Cup Width | 9/16 in |
| Enclosure | N/A |
| O.D. Type | Straight |
| Weight | 0.327 LB |
| EAN or UPC | 53893200569 |
