- Radial Bearing
- 180 mm ID x 300 mm OD x 96 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| O.D. | 300 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 180 mm |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial Bearing |
| Weight | 60.76 LB |
| EAN or UPC | 87796029545 |

