- Series 290000 Double Cup
- 17 1/2" OD x 3 7/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| Tolerance | Standard |
| O.D. Type | Straight |
| Cup Width | 3 7/8 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Cone Width | N/A |
| Special Features | w/Oil Holes and Groove |
| Enclosure | N/A |
| Cup Type | Double Cup |
| Series | 290000 |
| Material | Steel |
| K Factor | 1.546458 |
| Origin | Cups |
| Bearing Type | Double Cup |
| O.D. | 17.5 in |
| I.D. | N/A |
| Radial Rating | 44166.3 lbf |
| Weight | 45.55 LB |
| EAN or UPC | 53893590776 |

