Skip to content Skip to navigation menu
Timken Co.3387

3387

3300 Series Single Cone; 1 1/2" Straight Bore; 1.1960" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186975
  • 3300 Series Single Cone
  • 1 1/2" Straight Bore
  • 1.1960" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance
Timken Co.3387
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3300 Series Single Cone
  • 1 1/2" Straight Bore
  • 1.1960" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance
Origin Cones
Cone Type Single Cone
Cup Width N/A
I.D. 1 1/2 in
Shaft Fillet Radius [Max] 0.030 in
Bearing Type Single Cone
Bore Type Round Bore
Series 3300
Cone Width 1.196 in
Enclosure Open
Radial Rating 6201.9 lbf
Tolerance Standard
Material Steel
K Factor 2.139192
O.D. N/A
Weight 1.047 LB
EAN or UPC 53893126432
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison