
Timken Co.
3420B
Series 3400 Single Cup; 3 1/8" OD x 15/16" Wide; 0.130" Maximum Housing Fillet Radius; Flanged Outside Diameter; Standard Tolerance
Item #101187001


- Series 3400 Single Cup
- 3 1/8" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
Housing Fillet Radius [Max] | 0.13 in |
Cup Width | 15/16 in |
Radial Rating | 5648.6 lbf |
Material | Steel |
Bearing Type | Single Cup |
Origin | Cups |
O.D. | 3.125 in |
I.D. | N/A |
Cup Type | Single Cup |
K Factor | 1.598 |
Series | 3400 |
Enclosure | N/A |
O.D. Type | Flanged |
Tolerance | Standard |
Cone Width | N/A |
Weight | 0.568 LB |
EAN or UPC | 53893126654 |
