- Radial Bearing
- 85 mm ID x 180 mm OD x 60 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Steel Cage
| I.D. | 85 mm |
| O.D. | 180 mm |
| Cage Material | Steel |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Radial Internal Clearance | C2 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 16.0 LB |
| EAN or UPC | 87796026735 |

