Timken Co.
452A
Series 455 Single Cup; 4 1/4" OD x 1.0630" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101187747
- Series 455 Single Cup
- 4 1/4" OD x 1.0630" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 4.25 in |
| Series | 455 |
| O.D. Type | Straight |
| Radial Rating | 7319.1 lbf |
| Bearing Type | Single Cup |
| K Factor | 1.742075 |
| Material | Steel |
| Cup Width | 1.063 in |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Enclosure | N/A |
| Cup Type | Single Cup |
| I.D. | N/A |
| Tolerance | Standard |
| Weight | 1.275 LB |
| EAN or UPC | 53893034065 |
