- Tapered Roller Bearing Set
- 3 5/16" ID x 6" OD x 0.6562" Wide
- Class 0
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1 5/8 in |
| Cup Width | 1 1/4 in |
| One-Row Radial Rating C90 | 13300 lbf |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 0 (High-Precision) |
| I.D. | 3 5/16 in |
| Static Load Rating [Max] | 75300 lbf |
| Housing Shoulder Diameter | 5.55 in |
| Series | 655 |
| Assembly | TSF |
| O.D. | 6 in |
| K Factor | 1.43 |
| Weight | 7.041 LB |
| EAN or UPC | 53893075938 |

